Motion
97229439

Made in USA
97229439

1° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11710656
MFR #97229439
List Price$70.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
97229439

1° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-1/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11710656
MFR #97229439

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.65/each for your price

Overview

Mfr description
97229439 97229439 1D 1/8R X 3/8 X 1-1/4
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    1.00
  • Length of Cut
    1-1/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    3-1/8 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/8 in
  • Small End Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text