Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
97667679

M10x1.50 Metric Coarse, 4 Flute, Bright Finish Hand, Extension Pulley Tap;Plug Chamfer, 6" OAL
MI ITEM #11710665
MFR #97667679

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
97667679 97667679 10X1.5X6" D6 4FL HSS P
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Hand taps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Flute Direction
    Right Hand
  • Finish Coating
    Bright
  • Tap Type
    Hand
  • Chamfer
    Plug
  • Number Of Flutes
    4
  • Overall Length
    6 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.2750
  • Thread Limit
    D6
  • Thread Size
    M10x1.50
  • Shank Size Type
    Reduced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought