Motion
97874630

Made in USA
97874630

5° 1/16" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11710685
MFR #97874630
Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
97874630

5° 1/16" Small End Diam, 1" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 2-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11710685
MFR #97874630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.35/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Nose Radius
    1/32 in
  • Overall Length
    2-7/8 in
  • Shank Diameter
    3/8 in
  • Small End Diameter
    1/16 in

Details

  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    5.00

Overview

Mfr description
97874630 97874630 5D 1/32R X3/8X1X2-7/8
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought