Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
97875330

1° 1/8" Small End Diam, 2" LOC, 3 Flute High Speed Steel Tapered Ball End Mill - 3-7/8" OAL, 3/8" Shank Diam, Centercutting
MI ITEM #11710686
MFR #97875330

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
97875330 97875330 1D 1/16R X3/8X2X3-7/8
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Taper Angle Per Side
    1.00
  • Length of Cut
    2 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Overall Length
    3-7/8 in
  • Center Cutting
    Yes
  • End Type
    Ball
  • Material
    High Speed Steel
  • Nose Radius
    1/16 in
  • Small End Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text