Motion
98465370

Made in USA
98465370

Magnetic Diamond Dresser Holder-Holds 3/8" Shank Size
Mi Item #11710694
MFR #98465370
Price$53.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
98465370

Magnetic Diamond Dresser Holder-Holds 3/8" Shank Size
Mi Item #11710694
MFR #98465370

Mfr description
98465370 98465370 3/8" SHANK TOOL STICK-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.48/each

Specifications

Dimensions

  • Shank Diameter
    3/8 in

Details

  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)