1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
99070047
0.02" Wide, 200 Grit Silicon Carbide Abrasive Cord; 50' Long, Very Fine Grade
MI ITEM #
11710702
MFR #
99070047
Price
$26.13
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Abrasive Rolls, Cords and Tape
Made in USA 99070047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
99070047
0.02" Wide, 200 Grit Silicon Carbide Abrasive Cord; 50' Long, Very Fine Grade
MI ITEM #
11710702
MFR #
99070047
Mfr description
99070047 99070047 S/C CORD 200G .018" AB
Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.13
/each
Add to Cart
Specifications
Dimensions
Length
50 ft
Width
0.018 in
Details
Abrasive Material
Silicon Carbide
Grade
Very Fine
Grit Number
200
Product Types
Cord
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items