Motion
99839151

Made in USA
99839151

Pipe Fitting - 1/8 in Pipe Size
MI ITEM #11710709
MFR #99839151
List Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
99839151

Pipe Fitting - 1/8 in Pipe Size
MI ITEM #11710709
MFR #99839151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.65/each for your price

Overview

Mfr description
99839151 99839151 1/8X CLOSE STEEL BLK S

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    80
  • Length
    3/4 in
  • Style
    Threaded
  • Overall Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text