Motion
99839193

Made in USA
99839193

Schedule 80, 1/8" Diam x 5-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11710712
MFR #99839193
List Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
99839193

Schedule 80, 1/8" Diam x 5-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11710712
MFR #99839193

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.20/each for your price

Overview

Mfr description
99839193 99839193 1/8X5-1/2" STEEL BLK S

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    80
  • Length
    5-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought