Motion
73196107

Made in USA
73196107

1" Diam x 5/16" Width 1/2" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11710714
MFR #73196107
Price$239.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73196107

1" Diam x 5/16" Width 1/2" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11710714
MFR #73196107

Mfr description
73196107 73196107 1X5/16X1/2 60D USA HSS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.35/each

Specifications

Dimensions

  • Cutting Diameter
    1 in
  • Cutting Width
    5/16 in
  • Included Angle
    60 °
  • Overall Length
    2-27/32 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)