Motion
73196305

Made in USA
73196305

2-1/4" Diam x 3/4" Width 7/8" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11710718
MFR #73196305
Price$429.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73196305

2-1/4" Diam x 3/4" Width 7/8" Shank 60° Double Angle Cutter;High Speed Steel, Uncoated
Mi Item #11710718
MFR #73196305

Mfr description
73196305 73196305 21/4X3/4X7/8 60 D USA
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$429.63/each

Specifications

Dimensions

  • Cutting Diameter
    2-1/4 in
  • Cutting Width
    3/4 in
  • Included Angle
    60 °
  • Overall Length
    4-5/32 in
  • Shank Diameter
    7/8 in

Details

  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)