Motion
73196552

Made in USA
73196552

3/4" Diam x 3/16" Width 3/8" Shank 60° Double Angle Cutter;High Speed Steel, TiN Finish
Mi Item #11710719
MFR #73196552
Price$184.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73196552

3/4" Diam x 3/16" Width 3/8" Shank 60° Double Angle Cutter;High Speed Steel, TiN Finish
Mi Item #11710719
MFR #73196552

Mfr description
73196552 73196552 3/4X3/16X3/8 60 D USA
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.80/each

Specifications

Dimensions

  • Cutting Diameter
    3/4 in
  • Cutting Width
    3/16 in
  • Included Angle
    60 °
  • Overall Length
    2-3/8 in
  • Shank Diameter
    3/8 in

Details

  • Connection Type
    Shank
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)