Motion
73196602

Made in USA
73196602

1" Diam x 5/16" Width 1/2" Shank 60° Double Angle Cutter;High Speed Steel, TiN Finish
Mi Item #11710720
MFR #73196602
Price$289.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73196602

1" Diam x 5/16" Width 1/2" Shank 60° Double Angle Cutter;High Speed Steel, TiN Finish
Mi Item #11710720
MFR #73196602

Mfr description
73196602 73196602 1X5/16X1/2 60 D USA TI
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.85/each

Specifications

Dimensions

  • Cutting Diameter
    1 in
  • Cutting Width
    5/16 in
  • Included Angle
    60 °
  • Overall Length
    2-27/32 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)