Motion
73196701

Made in USA
73196701

1-1/2" Diam x 1/2" Width 5/8" Shank 60° Double Angle Cutter;High Speed Steel, TiN Finish
MI ITEM #11710722
MFR #73196701
List Price$743.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73196701

1-1/2" Diam x 1/2" Width 5/8" Shank 60° Double Angle Cutter;High Speed Steel, TiN Finish
MI ITEM #11710722
MFR #73196701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$743.78/each for your price

Overview

Mfr description
73196701 73196701 11/2X1/2X5/8 60 D USA
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    5/8 in
  • Finish Coating
    TiN
  • Overall Length
    3-3/8 in
  • Weldon Flat
    Yes
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    1/2 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text