Motion
73197105

Made in USA
73197105

1" Diam x 3/8" Width 1/2" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11710726
MFR #73197105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73197105

1" Diam x 3/8" Width 1/2" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11710726
MFR #73197105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73197105 73197105 1X3/8X1/2 90D USA HSS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-29/32 in
  • Weldon Flat
    Yes
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1 in
  • Cutting Width
    3/8 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought