Motion
73197204

Made in USA
73197204

1-1/2" Diam x 9/16" Width 5/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11710728
MFR #73197204
List Price$205.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73197204

1-1/2" Diam x 9/16" Width 5/8" Shank 90° Double Angle Cutter;High Speed Steel, Uncoated
MI ITEM #11710728
MFR #73197204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$205.53/each for your price

Overview

Mfr description
73197204 73197204 11/2X9/16X5/8 90D USA
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    5/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    3-7/16 in
  • Weldon Flat
    Yes
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    1-1/2 in
  • Cutting Width
    9/16 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text