Motion
73197550

Made in USA
73197550

3/4" Diam x 1/4" Width 3/8" Shank 90° Double Angle Cutter;High Speed Steel, TiN Finish
MI ITEM #11710731
MFR #73197550
List Price$199.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73197550

3/4" Diam x 1/4" Width 3/8" Shank 90° Double Angle Cutter;High Speed Steel, TiN Finish
MI ITEM #11710731
MFR #73197550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$199.88/each for your price

Overview

Mfr description
73197550 73197550 3/4X1/4X3/8 90 D USA T
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/8 in
  • Finish Coating
    TiN
  • Overall Length
    2-7/16 in
  • Weldon Flat
    Yes
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    3/4 in
  • Cutting Width
    1/4 in
  • Connection Type
    Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought