Motion
73197600

Made in USA
73197600

1" Diam x 3/8" Width 1/2" Shank 90° Double Angle Cutter;High Speed Steel, TiN Finish
Mi Item #11710732
MFR #73197600
Price$153.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73197600

1" Diam x 3/8" Width 1/2" Shank 90° Double Angle Cutter;High Speed Steel, TiN Finish
Mi Item #11710732
MFR #73197600

Mfr description
73197600 73197600 1X3/8X1/2 90 D USA TIN
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.25/each

Specifications

Dimensions

  • Cutting Diameter
    1 in
  • Cutting Width
    3/8 in
  • Included Angle
    90 °
  • Overall Length
    2-29/32 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Product Types
    Double-Angle Cutter
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)