Motion
73202533

Made in USA
73202533

5" Diam x 3/4" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated, 20 Teeth
MI ITEM #11710750
MFR #73202533
List Price$728.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73202533

5" Diam x 3/4" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, Uncoated, 20 Teeth
MI ITEM #11710750
MFR #73202533

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$728.23/each for your price

Overview

Mfr description
73202533 73202533 5X3/4X1 1/4 90DEG US H
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Number Of Teeth
    20
  • Finish Coating
    Uncoated
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    5 in
  • Cutting Width
    3/4 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought