Motion
73205213

Made in USA
73205213

2-3/4" Diam x 1/2" Width 1" Arbor Hole 90° Double Angle Cutter;High Speed Steel, TiN Finish, 20 Teeth
MI ITEM #11710764
MFR #73205213
List Price$474.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73205213

2-3/4" Diam x 1/2" Width 1" Arbor Hole 90° Double Angle Cutter;High Speed Steel, TiN Finish, 20 Teeth
MI ITEM #11710764
MFR #73205213

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$474.08/each for your price

Overview

Mfr description
73205213 73205213 23/4 X 1/2 X 1 HSS TIN
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Number Of Teeth
    20
  • Finish Coating
    TiN
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    2-3/4 in
  • Cutting Width
    1/2 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought