Motion
73205536

Made in USA
73205536

5" Diam x 3/4" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, TiN Finish, 20 Teeth
MI ITEM #11710768
MFR #73205536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73205536

5" Diam x 3/4" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, TiN Finish, 20 Teeth
MI ITEM #11710768
MFR #73205536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73205536 73205536 5X3/4X1 1/4 HSS TIN US
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Number Of Teeth
    20
  • Finish Coating
    TiN
  • Product Types
    Double-Angle Cutter
  • Cutting Diameter
    5 in
  • Cutting Width
    3/4 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought