Motion
73205635

Made in USA
73205635

6" Diam x 1" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, TiN Finish, 20 Teeth
Mi Item #11710770
MFR #73205635
Price$1,133.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
73205635

6" Diam x 1" Width 1-1/4" Arbor Hole 90° Double Angle Cutter;High Speed Steel, TiN Finish, 20 Teeth
Mi Item #11710770
MFR #73205635

Mfr description
73205635 73205635 6 X 1 X 1 1/4HSS TIN U
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,133.55/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Cutting Diameter
    6 in
  • Cutting Width
    1 in
  • Included Angle
    90 °

Details

  • Connection Type
    Arbor
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Teeth
    20
  • Product Types
    Double-Angle Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)