1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31984818
2 Inch Leg Long x 1/4 Inch Thick x 5 Ft. Long, Standard Plastic Angle Fiberglass
MI ITEM #
11710775
MFR #
31984818
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 31984818
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31984818
2 Inch Leg Long x 1/4 Inch Thick x 5 Ft. Long, Standard Plastic Angle Fiberglass
MI ITEM #
11710775
MFR #
31984818
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31984818 31984818 2" WIDTH 1/4" 5 FT STD
Specifications
Material
Fiberglass
Length
5 ft
Thickness
1/4 in
Type
Standard
Leg Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought