1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31984842
4 Inch Leg Long x 1/4 Inch Thick x 5 Ft. Long, Standard Plastic Angle Fiberglass
MI ITEM #
11710778
MFR #
31984842
List Price
$109.20
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 31984842
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31984842
4 Inch Leg Long x 1/4 Inch Thick x 5 Ft. Long, Standard Plastic Angle Fiberglass
MI ITEM #
11710778
MFR #
31984842
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$109.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31984842 31984842 4" WIDTH 1/4" 5 FT STD
Specifications
Material
Fiberglass
Length
5 ft
Thickness
1/4 in
Type
Standard
Leg Length
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data