1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31984875
1 Inch Leg Long x 1/8 Inch Thick x 10 Ft. Long, Standard Plastic Angle Fiberglass
Mi Item #
11710781
MFR #
31984875
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 31984875
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31984875
1 Inch Leg Long x 1/8 Inch Thick x 10 Ft. Long, Standard Plastic Angle Fiberglass
Mi Item #
11710781
MFR #
31984875
Mfr description
31984875 31984875 1" WIDTH 1/8" 10 FT ST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Leg Length
1 in
Length
10 ft
Thickness
1/8 in
Details
Material
Fiberglass
Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items