1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31984891
2 Inch Leg Long x 1/4 Inch Thick x 10 Ft. Long, Standard Plastic Angle Fiberglass
Mi Item #
11710783
MFR #
31984891
Price
$139.48
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 31984891
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31984891
2 Inch Leg Long x 1/4 Inch Thick x 10 Ft. Long, Standard Plastic Angle Fiberglass
Mi Item #
11710783
MFR #
31984891
Mfr description
31984891 31984891 2" WIDTH 1/4" 10 FT ST
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$139
.48
/each
Add to Cart
Specifications
Dimensions
Leg Length
2 in
Length
10 ft
Thickness
1/4 in
Details
Material
Fiberglass
Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items