1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31985054
2 Inch Leg Long x 1/4 Inch Thick x 10 Ft. Long, Flame Retardant Plastic Angle Fiberglass
MI ITEM #
11710788
MFR #
31985054
List Price
$155.43
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 31985054
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31985054
2 Inch Leg Long x 1/4 Inch Thick x 10 Ft. Long, Flame Retardant Plastic Angle Fiberglass
MI ITEM #
11710788
MFR #
31985054
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$155.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
31985054 31985054 2" WIDTH 1/4" 10 FT FL
Specifications
Material
Fiberglass
Length
10 ft
Thickness
1/4 in
Type
Flame Retardant
Leg Length
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought