1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31985062
3 Inch Leg Long x 1/4 Inch Thick x 10 Ft. Long, Flame Retardant Plastic Angle Fiberglass
MI ITEM #
11710789
MFR #
31985062
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 31985062
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31985062
3 Inch Leg Long x 1/4 Inch Thick x 10 Ft. Long, Flame Retardant Plastic Angle Fiberglass
MI ITEM #
11710789
MFR #
31985062
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31985062 31985062 3" WIDTH 1/4" 10 FT FL
Specifications
Material
Fiberglass
Length
10 ft
Thickness
1/4 in
Type
Flame Retardant
Leg Length
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought