Specifications
Dimensions
- SizeS/M
Details
- ColorKhaki
- Country of OriginCHN
- Description8936 S/M Khaki Lightweight Ranger Hat with Mesh Paneling
- Group & ClassCooling
- Includes1 Hat
- Product LineChill-Its
- SeriesAbsorptive
- UPC_NO720476125983
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)