Specifications
Dimensions
- SizeL/XL
Details
- ColorKhaki
- Country of OriginCHN
- Description8936 L/XL Khaki Lightweight Ranger Hat with Mesh Paneling
- Group & ClassCooling
- Includes1 Hat
- Product LineChill-Its
- SeriesAbsorptive
- UPC_NO720476125990
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)