Motion
WM-2-VP
8936 S/M Olive Lightweight Ranger Hat with Mesh Paneling
MI ITEM #11710850
MFR #WM-2-VP
Price$33.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8936 S/M Olive Lightweight Ranger Hat with Mesh Paneling
MI ITEM #11710850
MFR #WM-2-VP

Mfr description
12602 CHILL-ITS 8936 LIGHTWEIGHT RANGER
  • The Chill-Its® 8936 Ranger Hat provides lightweight, breathable head and face shade for working in the sun. This sun hat is rated to UPF 50+ for protection from harmful UV rays and features a wide brim that can be worn down or snapped up and out of the way. Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit. This sun protection hat is available in two sizes (S/M, L/XL) to fit a variety of face and head sizes. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.13/each

Specifications

Dimensions

  • Size
    S/M

Details

  • Color
    Olive
  • Country of Origin
    CHN
  • Description
    8936 S/M Olive Lightweight Ranger Hat with Mesh Paneling
  • Group & Class
    Cooling
  • Includes
    1 Hat
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476126027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)