Specifications
Details
- ColorBlue
- Description6634 Blue Cooling Headband
- Group & ClassCooling
- Includes1 Headband
- Product LineChill-Its
- SeriesEvaporative
- UPC_NO720476127017
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)