Specifications
Details
- ColorBlack
- Description6634 Black Cooling Headband
- Group & ClassCooling
- Includes1 Headband
- Product LineChill-Its
- SeriesEvaporative
- UPC_NO720476127024
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)