Motion
12704
6634 Orange Cooling Headband
Mi Item #11710855
MFR #12704
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6634 Orange Cooling Headband
Mi Item #11710855
MFR #12704

Mfr description
12704 CHILL-ITS 6634 COOLING HEADBAND
  • The Chill-Its® 6634 Cooling Headband is a low-profile wrap that wicks away sweat and moisture when worn dry and provides evaporative cooling relief when worn wet. The stretchy performance knit fabric and contoured design makes for a snug, comfortable fit on most head sizes. This skull wrap is rated to UPF 50+ for protection against the sun's harmful UV rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions. The low-profile design fits comfortably under a hard hat or helmet and is a great option for those with longer hair/ponytails. Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to reduce the risk of heat stress for outdoor recreational activities. HOW TO ACTIVATE Just soak in water until saturated, then wring out excess water”the evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.89/each

Specifications

Details

  • Color
    Orange
  • Description
    6634 Orange Cooling Headband
  • Group & Class
    Cooling
  • Includes
    1 Headband
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476127048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)