Motion
12982
6052 Single Blue Heavy-Duty Tent Kit Mesh Windows - 10ft x 10ft
MI ITEM #11710856
MFR #12982
Price$1,003.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6052 Single Blue Heavy-Duty Tent Kit Mesh Windows - 10ft x 10ft
MI ITEM #11710856
MFR #12982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,003.56/each

Specifications

Dimensions

  • Dimensions
    10ft x 10

Details

  • Description
    6052 Single Blue Heavy-Duty Tent Kit Mesh Windows - 10ft x 10ft
  • Group & Class
    Shelters
  • Includes
    <lt/>p<gt/><lt/>/p<gt/>One tent, two sidewalls, two weight bags (40lbs), storage bag, four ground stakes and ropes
  • Series
    Pop-Up
  • UPC_NO
    720476129820

Overview

Mfr description
12982 SHAX 6052 HEAVY-DUTY POP-UP TENT K
  • The SHAX® 6052 Heavy-Duty Pop-Up Tent Kit + Mesh Windows is a durable portable shelter providing fast, long-lasting relief from the sun, wind and rain with a 10ft x 10ft / 3m x 3m footprint. Kit includes one tent, two detachable side panels with mesh windows, two weight bags and a carrying bag. The powder-coated steel frame is built to withstand the elements and won™t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10ft - 14ft / 3m - 4m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. Included in the kit are two 6092 Pop-Up Tent Sidewalls with Mesh Windows, a convenient wheel bag and four nylon ropes for added stability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought