Motion
12983
6052 Single Lime Heavy-Duty Tent Kit Mesh Windows - 10ft x 10ft
MI ITEM #11710857
MFR #12983
Price$1,003.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6052 Single Lime Heavy-Duty Tent Kit Mesh Windows - 10ft x 10ft
MI ITEM #11710857
MFR #12983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,003.56/each

Specifications

Dimensions

  • Dimensions
    10ft x 10

Details

  • Description
    6052 Single Lime Heavy-Duty Tent Kit Mesh Windows - 10ft x 10ft
  • Group & Class
    Shelters
  • Includes
    6000&nbsp, 6092&nbsp, 6094&nbsp, <lt/>/li<gt/><lt/>/ul<gt/>, <lt/>ul<gt/><lt/>li<gt/>One&nbsp, SHAX®&nbsp, Tent Sidewalls<lt/>/li<gt/><lt/>li<gt/>Two&nbsp, Tent Weight Bags (40lbs)<lt/>/li<gt/><lt/>li<gt/>One large storage bag<lt/>/li<gt/><lt/>li<gt/>Four ground stakes<lt/>/li<gt/><lt/>li<gt/>Four ropes&nbsp, Tent<lt/>/li<gt/><lt/>li<gt/>Two&nbsp
  • Series
    Pop-Up
  • UPC_NO
    720476129837

Overview

Mfr description
12983 SHAX 6052 HEAVY-DUTY POP-UP TENT K
  • The SHAX® 6052 Heavy-Duty Pop-Up Tent Kit + Mesh Windows is a durable portable shelter providing fast, long-lasting relief from the sun, wind and rain with a 10ft x 10ft / 3m x 3m footprint. Kit includes one tent, two detachable side panels with mesh windows, two weight bags and a carrying bag. The powder-coated steel frame is built to withstand the elements and won™t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10ft - 14ft / 3m - 4m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. Included in the kit are two 6092 Pop-Up Tent Sidewalls with Mesh Windows, a convenient wheel bag and four nylon ropes for added stability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought