1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
12987
6092 Blue Pop-Up Tent Sidewall with Mesh Window
MI ITEM #
11710858
MFR #
12987
Price
$90.78
/each
Qty
Add to Cart
Previous Page
Home
ERGODYNE CORPORATION 12987
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
12987
6092 Blue Pop-Up Tent Sidewall with Mesh Window
MI ITEM #
11710858
MFR #
12987
Mfr description
12987 SHAX 6092 HEAVY-DUTY POP-UP TENT S
The SHAX® 6092 Heavy-Duty Pop-Up Tent Sidewall with Mesh Window provides vented privacy and protection from the sun, wind and rain. The 40g/sqm mesh window creates a breezeway under the canopy, eliminating the wind tunnel effect and keeping the tent stable in windy conditions. This detachable canopy side panel is sold individually and is compatible with all sides of the SHAX® 6000 and 6010 Pop-Up Tents or the 10ft side of the SHAX® 6015 Pop-Up Tent. This fire-retardant panel is made with heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. Easy-to-use hook & loop straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$90
.78
/each
Add to Cart
Specifications
Dimensions
Height
3 in
Length
12 in
Weight
2 lb
Width
8 in
Details
Color
Blue
Description
6092 Blue Pop-Up Tent Sidewall with Mesh Window
Group & Class
Shelters
Product Line
Shax
Series
Shelter Accessories
UPC_NO
720476129875
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items