Motion
12989
6092 Lime Pop-Up Tent Sidewall with Mesh Window
Mi Item #11710859
MFR #12989
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6092 Lime Pop-Up Tent Sidewall with Mesh Window
Mi Item #11710859
MFR #12989

Mfr description
12989 SHAX 6092 HEAVY-DUTY POP-UP TENT S
  • The SHAX® 6092 Heavy-Duty Pop-Up Tent Sidewall with Mesh Window provides vented privacy and protection from the sun, wind and rain. The 40g/sqm mesh window creates a breezeway under the canopy, eliminating the wind tunnel effect and keeping the tent stable in windy conditions. This detachable canopy side panel is sold individually and is compatible with all sides of the SHAX® 6000 and 6010 Pop-Up Tents or the 10ft side of the SHAX® 6015 Pop-Up Tent. This fire-retardant panel is made with heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. Easy-to-use hook & loop straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    12 in
  • Weight
    2 lb
  • Width
    8 in

Details

  • Color
    Lime
  • Description
    6092 Lime Pop-Up Tent Sidewall with Mesh Window
  • Group & Class
    Shelters
  • Product Line
    Shax
  • Series
    Shelter Accessories
  • UPC_NO
    720476129899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)