Motion
13426
5926 Gray Topped Bolt Bag Tool Pouch - Short
MI ITEM #11710860
MFR #13426
List Price$62.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5926 Gray Topped Bolt Bag Tool Pouch - Short
MI ITEM #11710860
MFR #13426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.75/each for your price

Overview

Mfr description
13426 ARSENAL 5926 TOPPED BOLT BAG TOOL
  • The Arsenal® 5926 Topped Bolt Bag Tool Pouch is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely storing and accessing hand tools, small parts and hardware while working at heights. Made with a 1680D ballistic polyester exterior, a 600D polyester ripstop lining and a 420D nylon drawstring top, this belt pouch is built for long-lasting durability. Designed for optimal tool storage and prevention of dropped objects, the one-handed cinch top enables convenient but secure access while at heights. A hi-vis orange ripstop lining makes it easy to find tools and small hardware. The exterior of this tool belt pouch features two tool loops for spud wrenches, bull pins or screwdrivers, as well as two D-rings for attaching tool lanyards. It also includes a patented nickel-plated storm drain for ventilation. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.

Specifications

  • Color
    Gray
  • Includes
    1 Bolt Bag
  • Description
    5926 Gray Topped Bolt Bag Tool Pouch - Short
  • Weight
    1.0 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476134268
  • Features & Benefits
    The Arsenal® 5926 Topped Bolt Bag Tool Pouch is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely storing and accessing hand tools, small parts and hardware while working at heights. Made with a 1680D ballistic polyester exterior, a 600D polyester ripstop lining and a 420D nylon drawstring top, this belt pouch is built for long-lasting durability. Designed for optimal tool storage and prevention of dropped objects, the one-handed cinch top enables convenient but secure access while at heights. A hi-vis orange ripstop lining makes it easy to find tools and small hardware. The exterior of this tool belt pouch features two tool loops for spud wrenches, bull pins or screwdrivers, as well as two D-rings for attaching tool lanyards. It also includes a patented nickel-plated storm drain for ventilation. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.
  • Height
    11.5 in
  • Length
    10 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought