Motion
13428
Tool Belts, Holders & Pouche - Polyester Material, Gray Color
MI ITEM #11710861
MFR #13428
Your Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Polyester Material, Gray Color
MI ITEM #11710861
MFR #13428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.27/each(List $69.31)

Overview

Mfr description
13428 ARSENAL 5928 TOPPED BOLT BAG TOOL
  • The Arsenal® 5928 Topped Bolt Bag Tool Pouch is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely storing and accessing hand tools, small parts and hardware while working at heights. Made with a 1680D ballistic polyester exterior, a 600D polyester ripstop lining and a 420D drawstring nylon top, this tool belt pouch is built for long-lasting durability. Designed for optimal tool storage and prevention of dropped objects, the one-handed cinch top enables convenient but secure access while at heights. A hi-vis orange ripstop lining makes it easy to find tools and small hardware. The exterior of this tool belt pouch features two tool loops for spud wrenches, bull pins or screwdrivers, as well as two D-rings for attaching tool lanyards. It also includes a patented nickel-plated storm drain for ventilation. TESTED TO BE TRUSTED Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.

Specifications

  • Material
    Polyester
  • Waterproof Or Water Resistant
    No
  • Color
    Gray
  • Includes
    1 Bag
  • Description
    5928 Gray Topped Bolt Bag Tool Pouch - Tall
  • Weight
    1.0 lb
  • Group & Class
    Gear & Tool Storage
  • Product Line
    Arsenal
  • Series
    Tool Belts & Pouches
  • UPC_NO
    720476134282
  • Features & Benefits
    The Arsenal® 5928 Topped Bolt Bag Tool Pouch is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely storing and accessing hand tools, small parts and hardware while working at heights. Made with a 1680D ballistic polyester exterior, a 600D polyester ripstop lining and a 420D drawstring nylon top, this tool belt pouch is built for long-lasting durability. Designed for optimal tool storage and prevention of dropped objects, the one-handed cinch top enables convenient but secure access while at heights. A hi-vis orange ripstop lining makes it easy to find tools and small hardware. The exterior of this tool belt pouch features two tool loops for spud wrenches, bull pins or screwdrivers, as well as two D-rings for attaching tool lanyards. It also includes a patented nickel-plated storm drain for ventilation. TESTED TO BE TRUSTED Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.
  • Height
    12 in
  • Length
    9 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought