Motion
15973
Tool Bag - Nylon, Synthetic Leather, Leather, Tarpaulin, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11710862
MFR #15973
Your Price$228.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Nylon, Synthetic Leather, Leather, Tarpaulin, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11710862
MFR #15973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.61/each(List $274.34)

Overview

Mfr description
15973 ARSENAL 5973 LARGE NYLON HOIST BUC
  • The Arsenal® 5973 Large Nylon Hoist Bucket Tool Bag is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely hoisting, storing and accessing tools while working at heights. Made primarily of 1200D nylon”plus an 840D nylon top, synthetic leather bottom and heavy-duty YKK zipper closure”this hoist bucket is built for long-lasting durability. Unlike other tool buckets, it includes a built-in zippered top for ensuring tools do not spill out when at heights. In addition to the zippered closure, the top ring of the bucket is molded to maintain a wide opening for easy viewing and access to tools. An interior pocket is also included for tool organization. The high-tensile webbing handle is reinforced with leather and tarpaulin, and features a durable alloy steel d-ring for hoisting. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.

Specifications

  • Number Of Compartments
    1
  • Material
    Leather, Nickel, Nylon, Synthetic Leather, Tarpaulin
  • Description
    5973 L Gray Hoist Bucket with D-Rings
  • Dimensions
    12.5in D x 17in H (32cm x 43
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bucket
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    L
  • UPC_NO
    720476159735
  • Features & Benefits
    The Arsenal® 5973 Large Nylon Hoist Bucket Tool Bag is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely hoisting, storing and accessing tools while working at heights. Made primarily of 1200D nylon”plus an 840D nylon top, synthetic leather bottom and heavy-duty YKK zipper closure”this hoist bucket is built for long-lasting durability. Unlike other tool buckets, it includes a built-in zippered top for ensuring tools do not spill out when at heights. In addition to the zippered closure, the top ring of the bucket is molded to maintain a wide opening for easy viewing and access to tools. An interior pocket is also included for tool organization. The high-tensile webbing handle is reinforced with leather and tarpaulin, and features a durable alloy steel d-ring for hoisting. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.
  • Height
    4 in
  • Length
    14 in
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text