Motion
15976
Tool Bag - Nylon, Synthetic Leather, Leather, Tarpaulin, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11710864
MFR #15976
Your Price$308.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Nylon, Synthetic Leather, Leather, Tarpaulin, Nickel Material, Number of Compartments: 1, Gray
MI ITEM #11710864
MFR #15976

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$308.16/each(List $354.39)

Overview

Mfr description
15976 ARSENAL 5976 XL NYLON HOIST BUCKET
  • The Arsenal® 5976 XL Nylon Hoist Bucket Tool Bag is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely hoisting, storing and accessing tools while working at heights.  Made primarily of 1200D nylon”plus an 840D nylon top, synthetic leather bottom and heavy-duty YKK zipper closure”this hoist bucket is built for long-lasting durability. Unlike other tool buckets, it includes a built-in zippered top for ensuring tools do not spill out when at heights. In addition to the zippered closure, the top ring of the bucket is molded to maintain a wide opening for easy viewing and access to tools. An interior pocket is also included for tool organization. The high-tensile webbing handle is reinforced with leather and tarpaulin. This tool bucket is hoisted via a double action swiveling carabiner. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention

Specifications

  • Number Of Compartments
    1
  • Material
    Leather, Nickel, Nylon, Synthetic Leather, Tarpaulin
  • Description
    5976 XL Gray XL Hoist Bucket with Swiveling Carabiner
  • Dimensions
    16in D x 20in H (41cm x 51
  • Group & Class
    Gear & Tool Storage
  • Color
    Gray
  • Includes
    1 Bucket&nbsp
  • Product Line
    Arsenal
  • Series
    Hoist Buckets
  • Size
    XL
  • UPC_NO
    720476159766
  • Features & Benefits
    The Arsenal® 5976 XL Nylon Hoist Bucket Tool Bag is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely hoisting, storing and accessing tools while working at heights.  Made primarily of 1200D nylon”plus an 840D nylon top, synthetic leather bottom and heavy-duty YKK zipper closure”this hoist bucket is built for long-lasting durability. Unlike other tool buckets, it includes a built-in zippered top for ensuring tools do not spill out when at heights. In addition to the zippered closure, the top ring of the bucket is molded to maintain a wide opening for easy viewing and access to tools. An interior pocket is also included for tool organization. The high-tensile webbing handle is reinforced with leather and tarpaulin. This tool bucket is hoisted via a double action swiveling carabiner. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention
  • Height
    4 in
  • Length
    17.75 in
  • Width
    17.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought