Motion
16555
601 XL Black Knee Compression Sleeve
MI ITEM #11710866
MFR #16555
List Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
601 XL Black Knee Compression Sleeve
MI ITEM #11710866
MFR #16555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.38/each for your price

Overview

Mfr description
16555 PROFLEX 601 KNEE COMPRESSION SLEEV
  • The ProFlex® 601 Knee Compression Sleeve provides breathable comfort and support to relieve knee pain on and off the worksite. The knee sleeve compresses the joint to improve blood flood and reduce swelling. It also lends support for an improved sense of joint stability. Increase productivity by reducing pain and accelerating injury recovery with this knee compression sleeve. Both breathable and supportive, the durable knit compression material enables full range of motion for all-day comfort. The compression sleeve easily slides on over the knee, and an anti-slip silicone grip on the upper end ensures it stays in place while in use. It is gray with black accents for a low-profile wear. If you are between sizes, go down for increased compression and up for reduced compression. This knee compression sleeve is designed for workers, athletes or anyone needing the benefit of compression. Each package comes with two knee compression sleeves.

Specifications

  • Size
    XL
  • Product Line
    ProFlex
  • Length
    8.27 in
  • Color
    Black
  • Description
    601 XL Black Knee Compression Sleeve
  • Group & Class
    Supports
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476165552
  • Country of Origin
    CHN
  • Height
    4.33 in
  • Weight
    0.35 lb
  • Width
    1.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought