Motion
16594
651 L Black Elbow Compression Sleeve
MI ITEM #11710867
MFR #16594
Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
651 L Black Elbow Compression Sleeve
MI ITEM #11710867
MFR #16594

Mfr description
16594 PROFLEX 651 ELBOW COMPRESSION SLEE
  • COMPRESSES ELBOW JOINT – Reduces pain by improving blood flow and decreasing swelling
  • KNIT CONSTRUCTION – Breathable but supportive, enables full range of motion for all-day comfort
  • SUPPORTIVE – Increases sense of joint stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.31/each

Specifications

Dimensions

  • Elbow Size
    12.99-14.96 in
  • Height
    3.54 in
  • Length
    5.51 in
  • Size
    Large
  • Weight
    0.18 lb
  • Width
    1.18 in

Details

  • Additional Details
    The ProFlex 651 Elbow Compression Sleeve provides breathable comfort and support to relieve elbow pain on and off the worksite. The elbow sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability. Increase productivity by reducing pain and accelerating injury recovery with this elbow compression sleeve. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression arm sleeve easily slides on over the elbow and the knit pattern provides a snug, anti-slip fit while in use. It is gray with black accents for a low-profile wear. Available in three sizes for optimal fit. To determine ideal size, measure the circumference four inches above your elbow joint. If you are between sizes, go down for increased compression and up for reduced compression. This elbow compression sleeve is designed for workers, athletes or anyone needing the benefit of compression. Machine Washable. Each package comes with two elbow compression sleeves.
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    651 L Black Elbow Compression Sleeve
  • Group & Class
    Supports
  • Includes
    1 Pair of Elbow Sleeves
  • Material
    Silicone
  • Product Line
    ProFlex 651
  • Series
    Wraps & Sleeves
  • Type
    Elbow Sleeve Support
  • UPC_NO
    720476165941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)