Motion
18016
7040 2XL Lime Cut Resistant Food Grade Gloves
MI ITEM #11710872
MFR #18016
Your Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040 2XL Lime Cut Resistant Food Grade Gloves
MI ITEM #11710872
MFR #18016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.53/each(List $13.26)

Overview

Mfr description
18016 PROFLEX 7040 CUT RESISTANT FOOD GR
  • ProFlex® 7040 ANSI A4 / EN 388 Level 5 Cut-Resistant Food Grade Gloves are made with breathable and non-irritating TenaLux™ yarn for maximum comfort that does not compromise protection. Unlike other anti-cut technologies, TenaLux™ yarn is constructed of high-performance polyethylene (HPPE) fibers to achieve a high level of cut resistance without glass or steel. Ideal for food prep, these cut-proof gloves will not contaminate materials. The lightweight knit of the TenaLux™ has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects. These are particularly effective as food prep gloves for those working in industrial kitchen settings, but are also a great choice for anyone working in material handling where contamination is a risk.

Specifications

  • Color
    Lime
  • Length
    6.50 in
  • Description
    7040 2XL Lime Cut Resistant Food Grade Gloves
  • Group & Class
    Gloves
  • Includes
    Pair of 7040 Gloves
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476180166
  • Size
    2XL
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought