Overview
Mfr description
18023 PROFLEX 7040-CASE CUT RESISTANT FO
- ProFlex® 7040-CASE ANSI A4 / EN 388 Level 5 Cut-Resistant Food Grade Gloves are made with breathable and non-irritating TenaLux™ yarn for maximum comfort that does not compromise protection. Unlike other anti-cut technologies, TenaLux™ yarn is constructed of high-performance polyethylene (HPPE) fibers to achieve a high level of cut resistance without glass or steel. Ideal for food prep, these cut-proof gloves will not contaminate materials. The lightweight knit of the TenaLux™ has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects. These are particularly effective as food prep gloves for those working in industrial kitchen settings, but are also a great choice for anyone working in material handling where contamination is a risk.
Specifications
- ColorLime
- Length6.25 in
- Description7040-CASE M Lime Cut Resistant Food Grade Gloves - Case of 144
- Group & ClassGloves
- Product LineProFlex
- SeriesCoated
- UPC_NO720476180234
- SizeM
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data