Motion
18026
Work & General Purpose Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #11710877
MFR #18026
Price$1,701.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #11710877
MFR #18026

Mfr description
18026 PROFLEX 7040-CASE CUT RESISTANT FO
  • Seamless Knit;Washable;Breathable;Food Safe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,701.60/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    6 in
  • Men'S Size
    2XL
  • Mens Numeric Size
    11
  • Size
    2XL

Details

  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Food Prep, Industrial Kitchen, Material Handling
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Lime
  • Construction Description
    13 Gauge Seamless knit
  • Country of Origin
    CHN
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    7040-CASE 2XL Lime Cut Resistant Food Grade Gloves - Case of 144
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    D
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 2X4XD
  • Features
    Breathable, Food Safe, Seamless Knit, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    Gloves
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    144 Pairs
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    18026
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    FDA CFR 175.300
  • Product Line
    ProFlex
  • Product Types
    Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    Coated
  • Standards Met
    ANSI/ISEA 105-2016, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    720476180265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)