Motion
19005
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11710878
MFR #19005
Price$11.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11710878
MFR #19005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.86/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    8.5 in
  • Size
    Standard
  • Weight
    0.21 lb
  • Width
    4.5 in

Details

  • Accessory Type
    Tool Lanyard - Carabiner and Cinch Loop
  • Color
    Black
  • Description
    3105 Standard Black Economy Single Carabiner Lanyard
  • Features & Benefits
    The Squids® 3105 Single Carabiner Tool Lanyard features a locking screw-gate captive-eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity to meet the ANSI/ISEA 121-2018 standard.
  • Group & Class
    Lanyards
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190059

Overview

Mfr description
19005 SQUIDS 3105 SINGLE CARABINER TOOL
  • The Squids® 3105 Single Carabiner Tool Lanyard features a locking screw-gate captive-eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity to meet the ANSI/ISEA 121-2018 standard.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought