Motion
19010
3105-10PK Standard Black Economy Single Carabiner Lanyard - Case of 10
Mi Item #11710879
MFR #19010
Price$106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3105-10PK Standard Black Economy Single Carabiner Lanyard - Case of 10
Mi Item #11710879
MFR #19010

Mfr description
19010 SQUIDS 3105-10PK SINGLE CARABINER
  • The Squids® 3105 Single Carabiner Tool Lanyard (10-Pack) features a locking screw-gate captive eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.38/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    8.5 in
  • Size
    Standard
  • Weight
    2.1 lb
  • Width
    4.5 in

Details

  • Color
    Black
  • Description
    3105-10PK Standard Black Economy Single Carabiner Lanyard - Case of 10
  • Features & Benefits
    The Squids® 3105 Single Carabiner Tool Lanyard (10-Pack) features a locking screw-gate captive eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.
  • Group & Class
    Lanyards
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)