Motion
19011
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11710880
MFR #19011
Your Price$918.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Standard
MI ITEM #11710880
MFR #19011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$918.89/each(List $1,102.67)

Overview

Mfr description
19011 SQUIDS 3105-100PK SINGLE CARABINER
  • The Squids® 3105 Single Carabiner Tool Lanyard (100-Pack) features a locking screw-gate captive eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.

Specifications

  • Size
    Standard
  • Weight
    21 lb
  • Color
    Black
  • Description
    3105-100PK Standard Black Economy Single Carabiner Lanyard - Case of 100
  • Features & Benefits
    The Squids® 3105 Single Carabiner Tool Lanyard (100-Pack) features a locking screw-gate captive eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 15lb // 6.8kg and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with flexible elastic webbing to reduce snag hazards and tangles. The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 15lb // 6.8kg maximum capacity and meets the ANSI/ISEA 121-2018 standard.
  • Group & Class
    Lanyards
  • Height
    0.875 in
  • Length
    8.5 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190110
  • Width
    4.5 in
  • Accessory Type
    Tool Lanyard - Carabiner and Cinch Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text