Motion
19166
19166 SQUIDS 3134 BARCODE SCANNER SLING
Mi Item #11710881
MFR #19166
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19166 SQUIDS 3134 BARCODE SCANNER SLING
Mi Item #11710881
MFR #19166

Mfr description
19166 SQUIDS 3134 BARCODE SCANNER SLING
  • The Squids® 3134 Barcode Scanner Sling Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner sling is built with a heavy-duty webbing strap and buckle for work in the harshest environments. A curved buckle sits comfortably against the body for all-day wear and can be easily accessed for quick on/off. Two small loop attachments easily connect and disconnect to small captive holes built into cordless barcode scanners. One-size-fits-all, the webbing strap is adjustable to fit a variety of workers. This sling lanyard prevents expensive scanners from being dropped, causing damage to the scanner, other items/equipment or workers on the job. It is ideal for attaching to cordless barcode scanners for work in warehouses, general distribution centers and food and beverage distribution centers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    3 in
  • Weight
    1.08 lb
  • Width
    5.5 in

Details

  • Accessory Type
    Barcode Scanner Sling - Breakaway Design
  • Color
    Black
  • Description
    3134 Black Barcode Scanner Sling Lanyard
  • Features & Benefits
    The Squids® 3134 Barcode Scanner Sling Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner sling is built with a heavy-duty webbing strap and buckle for work in the harshest environments. A curved buckle sits comfortably against the body for all-day wear and can be easily accessed for quick on/off. Two small loop attachments easily connect and disconnect to small captive holes built into cordless barcode scanners. One-size-fits-all, the webbing strap is adjustable to fit a variety of workers. This sling lanyard prevents expensive scanners from being dropped, causing damage to the scanner, other items/equipment or workers on the job. It is ideal for attaching to cordless barcode scanners for work in warehouses, general distribution centers and food and beverage distribution centers.
  • Group & Class
    Lanyards
  • Includes
    One 3134 sling style barcode scanner harness
  • Product Line
    Squids
  • Series
    Harnesses, Holsters, Holders
  • UPC_NO
    720476191667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)